Motion
7315 BEGAPH

SKF
7315 BEGAPH

75 mm Bore, 160 mm OD, 37 mm Width, Open, 40 ° Contact Angle
MI ITEM #08487660
MFR #7315 BEGAPH
List Price$1,138.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
7315 BEGAPH

75 mm Bore, 160 mm OD, 37 mm Width, Open, 40 ° Contact Angle
MI ITEM #08487660
MFR #7315 BEGAPH

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,138.78/each for your price

Overview

Mfr description
7315 BEGAPH

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Row Type Fill Slot
    1
  • Closure Type
    Open
  • Snap Ring Included
    Without Snap Ring
  • Bearing Type
    Angular Contact Bearings
  • Duplex Type
    Single
  • Contact Angle
    40 °
  • Bearing Material
    Steel
  • Internal Clearance
    Light preload
  • Cage Material
    PEEK
  • Outer Ring Width
    37 mm
  • Inner Ring Width
    37 mm
  • Element Material
    Bearing steel
  • Series
    7300
  • Weight
    6.888 lbs
  • Manufacturer Upc Number
    7316572907269
  • UPC_NO
    7316572907269
  • Type Of Bearing
    Unmounted ball bearing
  • Description
    7315 BEGAPH
  • Product Type
    Angular Contact Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text