Motion
6314-Z/C3GJN

SKF
6314-Z/C3GJN

Radial/Deep Groove Ball Bearing - Straight Bore, 70 mm ID, 150 mm OD, 35 mm Width, Single Shielded, Without Snap Ring
MI ITEM #08487661
MFR #6314-Z/C3GJN
Your Price$574.91/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
6314-Z/C3GJN

Radial/Deep Groove Ball Bearing - Straight Bore, 70 mm ID, 150 mm OD, 35 mm Width, Single Shielded, Without Snap Ring
MI ITEM #08487661
MFR #6314-Z/C3GJN

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$574.91/each(List $661.15)

Overview

Mfr description
6314-Z/C3GJN
  • Single Row Deep Groove Ball Bearing, steel cage, C3 fit, 1 shield, electric motor quality

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Contact Angle
    Not Applicable
  • Overall Width
  • Closure Type
    Single Shielded
  • Snap Ring Included
    Without Snap Ring
  • Bearing Type
    Radial & Deep Groove Ball Bearings
  • Internal Clearance
    C3
  • Cage Type
    Sheet metal
  • Precision Rating
    ABEC 1
  • Seal Type
    Non-Contact Seal
  • Finish Coating
    Uncoated
  • Bearing Material
    Bearing steel
  • Cage Material
    Bearing steel
  • Inner Ring Width
    35 mm
  • Element Material
    Bearing steel
  • Series
    63
  • Radial Dynamic Load Capacity
    24954 lbf
  • Radial Static Load Capacity
    15287 lbf
  • Manufacturer Catalog Number
    6314-Z/C3GJN
  • UPC_NO
    7316573139645
  • Features & Benefits
    • Single Row Deep Groove Ball Bearing, steel cage, C3 fit, 1 shield, electric motor quality
  • Description
    6314-Z/C3GJN
  • Seal Material
    Tinplate
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Long Description
    The 6314-Z/C3GJN is a 70 mm bore radial deep groove ball bearing with a 150 mm outside diameter and 35 mm width, single shielded for precision use.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text