Motion
FSNL 519-616

SKF
FSNL 519-616

Pillow Block Housing - Cast iron
Mi Item #08487668
MFR #FSNL 519-616
Price$978.12/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
FSNL 519-616

Pillow Block Housing - Cast iron
Mi Item #08487668
MFR #FSNL 519-616

Mfr description
FSNL 519-616
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$978.12/each

Specifications

Dimensions

  • Bolt Center To Center Length
    290 mm
  • Overall Height  
    210 mm
  • Overall Length  
    345 mm
  • Weight
    30.203 lbs

Details

  • Housing Material
    Cast Iron
  • Product Type
    Pillow Block Housings
  • Series
    FSNL
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)