Motion
FSNLD 517

SKF
FSNLD 517

Pillow Block Housing - Split Construction
Mi Item #08487670
MFR #FSNLD 517
Price$820.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
FSNLD 517

Pillow Block Housing - Split Construction
Mi Item #08487670
MFR #FSNLD 517

Mfr description
FSNLD 517
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$820.88/each

Specifications

Dimensions

  • Base To Bore Centerline  
    95 mm
  • Bolt Center To Center Length
    260 mm
  • Overall Length  
    320 mm

Details

  • Housing Construction
    Split
  • Product Type
    Pillow Block Housings
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)