Motion
3984/2/3920/2/Q

SKF
3984/2/3920/2/Q

2.6250 in Bore, 4.4375 in OD, 1.1875 in Width
MI ITEM #08487677
MFR #3984/2/3920/2/Q
Price$146.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
3984/2/3920/2/Q

2.6250 in Bore, 4.4375 in OD, 1.1875 in Width
MI ITEM #08487677
MFR #3984/2/3920/2/Q

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$146.78/each

Specifications

Dimensions

  • Bore Diameter  
    2.6250 in
  • Outside Diameter
    4.4375 in
  • Overall Width
    1.1875 in

Details

  • Product Type
    Tapered Roller Bearing Full Assemblies

Overview

Mfr description
3984/2/3920/2/Q

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought