Motion
23134-2CS5K/VT143

SKF
23134-2CS5K/VT143

Spherical Roller Bearing - 170 mm ID, 280 mm OD, 88 mm Width, Tapered 1:12 Bore, Sealed, CN
MI ITEM #08487699
MFR #23134-2CS5K/VT143
Your Price$4,860.29/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
23134-2CS5K/VT143

Spherical Roller Bearing - 170 mm ID, 280 mm OD, 88 mm Width, Tapered 1:12 Bore, Sealed, CN
MI ITEM #08487699
MFR #23134-2CS5K/VT143

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$4,860.29/each(List $5,832.34)

Overview

Mfr description
23134-2CS5K/VT143
  • Spherical Roller Bearing, Tapered bore 1:12, Steel cage, C0, 2 Seals

Specifications

  • Bore Type
    Tapered 1:12
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Cage Type
    Sheet metal
  • Closure Type
    Sealed
  • Internal Clearance
    CN
  • Lubrication Hole Type
    Hole and groove
  • Number Of Rows
    2
  • Max Rpm
    500 rpm
  • Cage Material
    Bearing Steel
  • Bearing Material
    Bearing steel
  • Finish Coating
    None
  • Fillet Radius
    2 mm
  • Series
    231
  • Manufacturer Upc Number
    7316573394914
  • UPC_NO
    7316573394914
  • Weight
    45.3 lbs
  • Locating
    None
  • Maximum Speed
    500 rpm
  • Rolling Element
    Spherical
  • Row Type Fill Slot
    2
  • Description
    Spherical Roller Bearing, Tapered bore 1:12, Steel cage, C0, 2 Seals
  • ABEC
    ABEC 1
  • Coating Material
    None
  • Lubrication
    Grease
  • Lubrication Type
    Hole and groove
  • Roller Material
    Bearing steel
  • Product Type
    Spherical Roller Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text