Motion
NKI 30/30 TN

SKF
NKI 30/30 TN

Needle Roller Bearing - 30 mm Bore, 45 mm OD, 30 mm Width
MI ITEM #08487724
MFR #NKI 30/30 TN
Price$123.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
NKI 30/30 TN

Needle Roller Bearing - 30 mm Bore, 45 mm OD, 30 mm Width
MI ITEM #08487724
MFR #NKI 30/30 TN

Mfr description
NKI 30/30 TN
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$123.10/each

Specifications

Dimensions

  • Bore Diameter  
    30 mm
  • Outside Diameter  
    45 mm
  • Overall Width  
    30 mm
  • Weight
    0.36 lbs

Details

  • Bearing Material
    Bearing steel
  • Bore Type
    Straight
  • Cage Material
    Non-Metallic
  • Finish Coating
    Uncoated
  • Internal Clearance
    CN
  • Long Description
    The NKI 30/30 TN Needle Roller Bearing features a 30 mm bore diameter, 45 mm outside diameter, 30 mm overall width, and a weight of 0.36 lbs, suitable for demanding machinery.
  • Manufacturer Product Page
  • Material
    Bearing steel
  • Max Rpm
    13000 rpm
  • Number Of Rows
    1
  • Product Type
    Needle Roller Bearings
  • Radial Dynamic Load Capacity
    9037 lbf
  • Radial Static Load Capacity
    19109 lbf
  • Series
    NKI

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)