Motion
NKI 35/20 TN

SKF
NKI 35/20 TN

Needle Roller Bearing - 35 mm Bore, 50 mm OD, 20 mm Width
MI ITEM #08487725
MFR #NKI 35/20 TN
Price$116.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
NKI 35/20 TN

Needle Roller Bearing - 35 mm Bore, 50 mm OD, 20 mm Width
MI ITEM #08487725
MFR #NKI 35/20 TN

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$116.43/each

Specifications

Dimensions

  • Bore Diameter  
    35 mm
  • Outside Diameter  
    50 mm
  • Overall Width  
    20 mm

Details

  • Bore Type
    Straight
  • Long Description
    The NKI 35/20 TN Needle Roller Bearing features a 35 mm bore diameter, 50 mm outside diameter, and 20 mm overall width, designed for compact industrial applications.
  • Manufacturer Catalog
  • Max Rpm
    11000 rpm
  • Product Type
    Needle Roller Bearings
  • Series
    NKI

Overview

Mfr description
NKI 35/20 TN

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought