Motion
NKI 40/30 TN

SKF
NKI 40/30 TN

Needle Roller Bearing - 40 mm Bore, 55 mm OD, 30 mm Width
Mi Item #08487727
MFR #NKI 40/30 TN
Price$165.94/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
NKI 40/30 TN

Needle Roller Bearing - 40 mm Bore, 55 mm OD, 30 mm Width
Mi Item #08487727
MFR #NKI 40/30 TN

Mfr description
NKI 40/30 TN
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$165.94/each

Specifications

Dimensions

  • Bore Diameter  
    40 mm
  • Outside Diameter  
    55 mm
  • Overall Width  
    30 mm

Details

  • Bore Type
    Straight
  • Long Description
    The NKI 40/30 TN Needle Roller Bearing features a 40 mm bore diameter, 55 mm outside diameter, and 30 mm overall width, suitable for industrial use.
  • Manufacturer Catalog
  • Max Rpm
    10000 rpm
  • Product Type
    Needle Roller Bearings
  • Series
    NKI
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)