Motion
6336 M/C4

SKF
6336 M/C4

Radial/Deep Groove Ball Bearing - Straight Bore, 180 mm ID, 380 mm OD, 75 mm Width, Open, Without Snap Ring
Mi Item #08487730
MFR #6336 M/C4
Price$13,054.76/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
6336 M/C4

Radial/Deep Groove Ball Bearing - Straight Bore, 180 mm ID, 380 mm OD, 75 mm Width, Open, Without Snap Ring
Mi Item #08487730
MFR #6336 M/C4

Mfr description
6336 M/C4
  • Deep groove ball bearing
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$13,054.76/each

Specifications

Dimensions

  • Bore Diameter  
    180 mm
  • Contact Angle
    Not Applicable
  • Inner Ring Width
    75 mm
  • Outside Diameter  
    380 mm
  • Overall Width  
    75 mm
  • Precision Rating
    ABEC 1

Details

  • Bearing Material
    Bearing steel
  • Bearing Type
    Radial & Deep Groove Ball Bearings
  • Bore Type
    Straight
  • Cage Material
    Brass
  • Cage Type
    Machined metal
  • Closure Type
    Open
  • Description
    6336 M/C4
  • Element Material
    Bearing steel
  • Features & Benefits
    • Deep groove ball bearing
  • Finish Coating
    Uncoated
  • Internal Clearance
    C4
  • Long Description
    The 6336 M/C4 is an 180 mm bore radial deep groove ball bearing with a 380 mm outside diameter and 75 mm width, open for heavy-duty applications.
  • Manufacturer Catalog Number
    6336 M/C4
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    78908 lbf
  • Radial Static Load Capacity
    91048 lbf
  • Series
    63
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    7316573418917
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)