Motion
TFL 508

SKF
TFL 508

35 mm Bore, Nitrile Rubber Material, Compatible Bore: 35 mm , 48 mm OD, 4.60 mm Overall Width
Mi Item #08487748
MFR #TFL 508
Price$63.91/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
TFL 508

35 mm Bore, Nitrile Rubber Material, Compatible Bore: 35 mm , 48 mm OD, 4.60 mm Overall Width
Mi Item #08487748
MFR #TFL 508

Mfr description
TFL 508
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$63.91/each

Specifications

Dimensions

  • Bore Diameter
    35 mm
  • Compatible Bore Diameter
    35 mm
  • Outside Diameter
    48 mm
  • Overall Width
    4.60 mm
  • Width
    0.1811 in, 4.60 mm

Details

  • Material
    Nitrile Rubber
  • Product Type
    Bearing Seals
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)