Motion
3210 A-2Z

SKF
3210 A-2Z

Angular Contact Bearing - 50 mm Bore, 90 mm OD, 1.1875 in Width, Double Shielded, Without Snap Ring, 30 ° Contact Angle, C0
MI ITEM #08487768
MFR #3210 A-2Z
Price$228.47/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
3210 A-2Z

Angular Contact Bearing - 50 mm Bore, 90 mm OD, 1.1875 in Width, Double Shielded, Without Snap Ring, 30 ° Contact Angle, C0
MI ITEM #08487768
MFR #3210 A-2Z

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$228.47/each

Specifications

Dimensions

  • Bore Diameter  
    50 mm
  • Contact Angle
    30 °
  • Inner Ring Width
    30 mm
  • Outer Ring Width
    30 mm
  • Outside Diameter  
    90 mm
  • Overall Width  
    1.1875 in
  • Weight
    1.533 lbs

Details

  • Bearing Material
    Steel
  • Bearing Type
    Angular Contact Bearings
  • Bore Type
    Straight
  • Cage Material
    Bearing steel
  • Closure Type
    Open
  • Description
    3210 A-2Z
  • Duplex Type
    Single
  • Element Material
    Bearing steel
  • Internal Clearance
    C0
  • Manufacturer Upc Number
    7316573930662
  • Product Type
    Angular Contact Bearings
  • Radial Static Load Capacity
    9550
  • Row Type Fill Slot
    2
  • Seal Material
    Tinplate
  • Series
    322
  • Snap Ring Included
    Without Snap Ring
  • Type Of Bearing
    Unmounted ball bearing
  • UPC_NO
    7316573930662

Overview

Mfr description
3210 A-2Z

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought