Motion
3310 A-2Z

SKF
3310 A-2Z

Angular Contact Bearing - 50 mm Bore, 110 mm OD, 1.7500 in Width, Double Shielded, Without Snap Ring, 30 ° Contact Angle, C0
MI ITEM #08487775
MFR #3310 A-2Z
Your Price$394.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
3310 A-2Z

Angular Contact Bearing - 50 mm Bore, 110 mm OD, 1.7500 in Width, Double Shielded, Without Snap Ring, 30 ° Contact Angle, C0
MI ITEM #08487775
MFR #3310 A-2Z

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$394.83/each(List $436.78)

Overview

Mfr description
3310 A-2Z

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Row Type Fill Slot
    2
  • Closure Type
    Open
  • Snap Ring Included
    Without Snap Ring
  • Bearing Type
    Angular Contact Bearings
  • Duplex Type
    Single
  • Contact Angle
    30 °
  • Bearing Material
    Steel
  • Internal Clearance
    C0
  • Seal Material
    Tinplate
  • Radial Static Load Capacity
    15620
  • Cage Material
    Bearing steel
  • Outer Ring Width
    44.4 mm
  • Inner Ring Width
    44.4 mm
  • Element Material
    Bearing steel
  • Series
    3220
  • Weight
    3.834 lbs
  • Manufacturer Upc Number
    7316573932185
  • UPC_NO
    7316573932185
  • Type Of Bearing
    Unmounted ball bearing
  • Description
    3310 A-2Z
  • Product Type
    Angular Contact Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text