Motion
3313 E

SKF
3313 E

Double Row Angular Contact Bearing - 65 mm Bore, 140 mm OD, 2.3125 in Width, Open, 30 ° Contact Angle
MI ITEM #08487780
MFR #3313 E
Price$846.94/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
3313 E

Double Row Angular Contact Bearing - 65 mm Bore, 140 mm OD, 2.3125 in Width, Open, 30 ° Contact Angle
MI ITEM #08487780
MFR #3313 E

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$846.94/each

Specifications

Dimensions

  • Bore Diameter  
    65 mm
  • Contact Angle
    30 °
  • Inner Ring Width
    58.7 mm
  • Outer Ring Width
    58.7 mm
  • Outside Diameter  
    140 mm
  • Overall Width  
    2.3125 in
  • Weight
    8.356 lbs

Details

  • Bearing Material
    Steel
  • Bearing Type
    Angular Contact Bearings
  • Bore Type
    Straight
  • Cage Material
    Bearing steel
  • Closure Type
    Open
  • Description
    3313 E
  • Duplex Type
    Single
  • Element Material
    Bearing steel
  • Internal Clearance
    C0
  • Manufacturer Upc Number
    7316573933625
  • Product Type
    Angular Contact Bearings
  • Row Type Fill Slot
    2
  • Series
    3220
  • Snap Ring Included
    Without Snap Ring
  • Type Of Bearing
    Unmounted ball bearing
  • UPC_NO
    7316573933625

Overview

Mfr description
3313 E

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought