Motion
3205 EW/VS112

SKF
3205 EW/VS112

Double Row Angular Contact Bearing - 25 mm Bore, 52 mm OD, 0.8125 in Width, Open, 30 ° Contact Angle
MI ITEM #08487790
MFR #3205 EW/VS112
List Price$730.84/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
3205 EW/VS112

Double Row Angular Contact Bearing - 25 mm Bore, 52 mm OD, 0.8125 in Width, Open, 30 ° Contact Angle
MI ITEM #08487790
MFR #3205 EW/VS112

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$730.84/each for your price

Overview

Mfr description
3205 EW/VS112

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Row Type Fill Slot
    2
  • Closure Type
    Open
  • Snap Ring Included
    Without Snap Ring
  • Bearing Type
    Angular Contact Bearings
  • Duplex Type
    Single
  • Contact Angle
    30 °
  • Bearing Material
    Steel
  • Internal Clearance
    C0
  • Cage Material
    Bearing steel
  • Outer Ring Width
    20 mm
  • Inner Ring Width
    20 mm
  • Element Material
    Bearing steel
  • Series
    322
  • Weight
    0.414 lbs
  • Manufacturer Upc Number
    7316573934165
  • UPC_NO
    7316573934165
  • Type Of Bearing
    Unmounted ball bearing
  • Description
    3205 EW/VS112
  • Product Type
    Angular Contact Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought