Motion
3212 E

SKF
3212 E

Double Row Angular Contact Bearing - 60 mm Bore, 110 mm OD, 1.4375 in Width, Open, 30 ° Contact Angle
MI ITEM #08487793
MFR #3212 E
Price$314.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
3212 E

Double Row Angular Contact Bearing - 60 mm Bore, 110 mm OD, 1.4375 in Width, Open, 30 ° Contact Angle
MI ITEM #08487793
MFR #3212 E

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$314.83/each

Specifications

Dimensions

  • Bore Diameter  
    60 mm
  • Contact Angle
    30 °
  • Inner Ring Width
    36 mm
  • Outer Ring Width
    36 mm
  • Outside Diameter  
    110 mm
  • Overall Width  
    1.4375 in
  • Weight
    2.954 lbs

Details

  • Bearing Material
    Steel
  • Bearing Type
    Angular Contact Bearings
  • Bore Type
    Straight
  • Cage Material
    Bearing steel
  • Closure Type
    Open
  • Description
    3212 E
  • Duplex Type
    Single
  • Element Material
    Bearing steel
  • Internal Clearance
    C0
  • Manufacturer Upc Number
    7316573934356
  • Product Type
    Angular Contact Bearings
  • Row Type Fill Slot
    2
  • Series
    322
  • Snap Ring Included
    Without Snap Ring
  • Type Of Bearing
    Unmounted ball bearing
  • UPC_NO
    7316573934356

Overview

Mfr description
3212 E

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought