Motion
3309 ENR

SKF
3309 ENR

Angular Contact Bearing - With Snap Ring
MI ITEM #08487795
MFR #3309 ENR
Price$379.54/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
3309 ENR

Angular Contact Bearing - With Snap Ring
MI ITEM #08487795
MFR #3309 ENR

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$379.54/each

Specifications

Dimensions

  • Bore Diameter  
    45 mm
  • Outside Diameter  
    100 mm
  • Overall Width  
    1.5625 in

Details

  • Bore Type
    Straight
  • Product Type
    Angular Contact Bearings
  • Snap Ring Included
    With Snap Ring

Overview

Mfr description
3309 ENR

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought