Motion
23128 CCK/C082W33

SKF
23128 CCK/C082W33

Spherical Roller Bearing - 140 mm ID, 225 mm OD, 68 mm Width, Tapered 1:12 Bore, Open, C2
MI ITEM #08487799
MFR #23128 CCK/C082W33
Price$2,001.74/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
23128 CCK/C082W33

Spherical Roller Bearing - 140 mm ID, 225 mm OD, 68 mm Width, Tapered 1:12 Bore, Open, C2
MI ITEM #08487799
MFR #23128 CCK/C082W33

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$2,001.74/each

Specifications

Dimensions

  • Bore Diameter  
    140 mm
  • Outside Diameter  
    225 mm
  • Overall Width  
    68 mm
  • Weight
    22.0 lbs

Details

  • ABEC
    ABEC 1
  • Bearing Material
    Bearing steel
  • Bore Type
    Tapered 1:12
  • Cage Material
    Bearing Steel
  • Cage Type
    Sheet metal
  • Closure Type
    Open
  • Coating Material
    None
  • Description
    Spherical Roller Bearing, Taper bore, Open, Steel cage, C2, C08(ABEC 5)
  • Finish Coating
    None
  • Internal Clearance
    C2
  • Locating
    None
  • Lubrication
    None
  • Lubrication Hole Type
    Hole and groove
  • Lubrication Type
    Hole and groove
  • Manufacturer Upc Number
    7316573943815
  • Max Rpm
    2800 rpm
  • Maximum Speed
    2800 rpm
  • Number Of Rows
    2
  • Product Type
    Spherical Roller Bearings
  • Roller Material
    Bearing steel
  • Rolling Element
    Spherical
  • Row Type Fill Slot
    2
  • Series
    231
  • UPC_NO
    7316573943815

Overview

Mfr description
23128 CCK/C082W33
  • Spherical Roller Bearing, Taper bore, Open, Steel cage, C2, C08(ABEC 5)

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought