Motion
6214/C4HS0

SKF
6214/C4HS0

Radial/Deep Groove Ball Bearing - Straight Bore, 70 mm ID, 125 mm OD, 24 mm Width, Open, Without Snap Ring
MI ITEM #08487815
MFR #6214/C4HS0
List Price$328.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
6214/C4HS0

Radial/Deep Groove Ball Bearing - Straight Bore, 70 mm ID, 125 mm OD, 24 mm Width, Open, Without Snap Ring
MI ITEM #08487815
MFR #6214/C4HS0

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$328.05/each for your price

Overview

Mfr description
6214/C4HS0
  • Deep groove ball bearing

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Contact Angle
    Not Applicable
  • Overall Width
  • Closure Type
    Open
  • Snap Ring Included
    Without Snap Ring
  • Bearing Type
    Radial & Deep Groove Ball Bearings
  • Internal Clearance
    C4
  • Cage Type
    Sheet metal
  • Precision Rating
    ABEC 1
  • Finish Coating
    Uncoated
  • Bearing Material
    Bearing steel
  • Cage Material
    Bearing steel
  • Inner Ring Width
    24 mm
  • Element Material
    Bearing steel
  • Series
    62
  • Radial Dynamic Load Capacity
    14320 lbf
  • Radial Static Load Capacity
    10116 lbf
  • Manufacturer Catalog Number
    6214/C4HS0
  • UPC_NO
    7316573961451
  • Features & Benefits
    • Deep groove ball bearing
  • Description
    6214/C4HS0
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Long Description
    The 6214/C4HS0 is a 70 mm bore radial deep groove ball bearing with a 125 mm outside diameter and 24 mm width, open for industrial applications.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text