Motion
IR 20X25X38.5

SKF
IR 20X25X38.5

Inner Ring - 20 mm Bore, 25 mm OD, Bearing steel
MI ITEM #08487816
MFR #IR 20X25X38.5
Price$52.27/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
IR 20X25X38.5

Inner Ring - 20 mm Bore, 25 mm OD, Bearing steel
MI ITEM #08487816
MFR #IR 20X25X38.5

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$52.27/each

Specifications

Dimensions

  • Bore Diameter
    20 mm
  • Outside Diameter
    25 mm
  • Overall Width
    38.5 mm
  • Weight
    0.1168 lbs

Details

  • Bearing Material
    Bearing steel
  • Bore Type
    Straight
  • Finish Coating
    Uncoated
  • Internal Clearance
    CN
  • Long Description
    The IR 20X25X38.5 is an inner ring with a 20 mm bore diameter, 25 mm outside diameter, and 38.5 mm overall width, weighing 0.1168 lbs.
  • Manufacturer Product Page
  • Material
    Bearing steel
  • Product Type
    Needle Roller Bearing Inner Rings
  • Series
    IR

Overview

Mfr description
IR 20X25X38.5

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought