Motion
IR 8X12X10.5

SKF
IR 8X12X10.5

Inner Ring - 8 mm Bore, 12 mm OD, Bearing steel
MI ITEM #08487824
MFR #IR 8X12X10.5
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
IR 8X12X10.5

Inner Ring - 8 mm Bore, 12 mm OD, Bearing steel
MI ITEM #08487824
MFR #IR 8X12X10.5

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
IR 8X12X10.5

Specifications

  • Bore Diameter
    8 mm
  • Outside Diameter
    12 mm
  • Material
    Bearing steel
  • Bore Type
    Straight
  • Series
    IR
  • Finish Coating
    Uncoated
  • Manufacturer Product Page
  • Internal Clearance
    CN
  • Weight
    0.011 lbs
  • Bearing Material
    Bearing steel
  • Product Type
    Needle Roller Bearing Inner Rings
  • Long Description
    The IR 8X12X10.5 is an inner ring with a 8 mm bore diameter and 12 mm outside diameter; overall width is not specified, weighing 0.011 lbs.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text