Motion
LR 30X35X12.5

SKF
LR 30X35X12.5

Inner Ring - 30 mm Bore, 35 mm OD, Bearing steel
MI ITEM #08487827
MFR #LR 30X35X12.5
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
LR 30X35X12.5

Inner Ring - 30 mm Bore, 35 mm OD, Bearing steel
MI ITEM #08487827
MFR #LR 30X35X12.5

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter
    30 mm
  • Outside Diameter
    35 mm
  • Overall Width
    12.5 mm
  • Weight
    0.050 lbs

Details

  • Bearing Material
    Bearing steel
  • Bore Type
    Straight
  • Finish Coating
    Uncoated
  • Long Description
    The LR 30X35X12.5 is an inner ring with a 30 mm bore diameter, 35 mm outside diameter, and 12.5 mm overall width, weighing 0.050 lbs.
  • Manufacturer Product Page
  • Material
    Bearing steel
  • Product Type
    Needle Roller Bearing Inner Rings
  • Series
    LR

Overview

Mfr description
LR 30X35X12.5

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought