Motion
LR 35X40X12.5

SKF
LR 35X40X12.5

Inner Ring - 35 mm Bore, 40 mm OD, Bearing steel
MI ITEM #08487828
MFR #LR 35X40X12.5
List Price$28.89/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
LR 35X40X12.5

Inner Ring - 35 mm Bore, 40 mm OD, Bearing steel
MI ITEM #08487828
MFR #LR 35X40X12.5

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$28.89/each for your price

Overview

Mfr description
LR 35X40X12.5

Specifications

  • Bore Diameter
    35 mm
  • Outside Diameter
    40 mm
  • Material
    Bearing steel
  • Bore Type
    Straight
  • Series
    LR
  • Finish Coating
    Uncoated
  • Manufacturer Product Page
  • Weight
    0.059 lbs
  • Bearing Material
    Bearing steel
  • Overall Width
    12.5 mm
  • Product Type
    Needle Roller Bearing Inner Rings
  • Long Description
    The LR 35X40X12.5 is an inner ring with a 35 mm bore diameter, 40 mm outside diameter, and 12.5 mm overall width, weighing 0.059 lbs.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text