Motion
6313 M/C3VQ335

SKF
6313 M/C3VQ335

Radial/Deep Groove Ball Bearing - Straight Bore, 65 mm ID, 140 mm OD, 33 mm Width, Open, Without Snap Ring
MI ITEM #08487858
MFR #6313 M/C3VQ335
Price$2,356.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
6313 M/C3VQ335

Radial/Deep Groove Ball Bearing - Straight Bore, 65 mm ID, 140 mm OD, 33 mm Width, Open, Without Snap Ring
MI ITEM #08487858
MFR #6313 M/C3VQ335

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$2,356.18/each

Specifications

Dimensions

  • Bore Diameter  
    65 mm
  • Contact Angle
    Not Applicable
  • Inner Ring Width
    33 mm
  • Outside Diameter  
    140 mm
  • Overall Width  
    33 mm
  • Precision Rating
    ABEC 1

Details

  • Bearing Material
    Bearing steel
  • Bearing Type
    Radial & Deep Groove Ball Bearings
  • Bore Type
    Straight
  • Cage Material
    Brass
  • Cage Type
    Machined metal
  • Closure Type
    Open
  • Description
    6313 M/C3VQ335
  • Element Material
    Bearing steel
  • Features & Benefits
    • Single Row Deep Groove Ball Bearing, open, brass cage, C3 fit, w/special features
  • Finish Coating
    Uncoated
  • Internal Clearance
    C3
  • Long Description
    The 6313 M/C3VQ335 is a 65 mm bore radial deep groove ball bearing with a 140 mm outside diameter and 33 mm width, open for high-performance applications.
  • Manufacturer Catalog Number
    6313 M/C3VQ335
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    21919 lbf
  • Radial Static Load Capacity
    13489 lbf
  • Series
    63
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    7316574133642

Overview

Mfr description
6313 M/C3VQ335
  • Single Row Deep Groove Ball Bearing, open, brass cage, C3 fit, w/special features

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought