Motion
230/1250 CAF/W33

SKF
230/1250 CAF/W33

Spherical Roller Bearing - 1250 mm ID, 1750 mm OD, 375 mm Width, Straight Bore, Open, CN
MI ITEM #08487877
MFR #230/1250 CAF/W33
Price$770,234.91/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
230/1250 CAF/W33

Spherical Roller Bearing - 1250 mm ID, 1750 mm OD, 375 mm Width, Straight Bore, Open, CN
MI ITEM #08487877
MFR #230/1250 CAF/W33

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$770,234.91/each

Specifications

Dimensions

  • Bore Diameter  
    1250 mm
  • Fillet Radius
    8 mm
  • Outside Diameter  
    1750 mm
  • Overall Width  
    375 mm
  • Weight
    6261.0 lbs

Details

  • ABEC
    ABEC 1
  • Bearing Material
    Bearing steel
  • Bore Type
    Straight
  • Cage Material
    Bearing Steel
  • Cage Type
    Machined metal
  • Closure Type
    Open
  • Coating Material
    None
  • Description
    Spherical roller bearing
  • Finish Coating
    None
  • Internal Clearance
    CN
  • Locating
    None
  • Lubrication
    None
  • Lubrication Hole Type
    Hole and groove
  • Lubrication Type
    Hole and groove
  • Manufacturer Upc Number
    7316574237159
  • Max Rpm
    240 rpm
  • Maximum Speed
    240 rpm
  • Number Of Rows
    2
  • Product Type
    Spherical Roller Bearings
  • Roller Material
    Bearing steel
  • Rolling Element
    Spherical
  • Row Type Fill Slot
    2
  • Series
    230
  • UPC_NO
    7316574237159

Overview

Mfr description
230/1250 CAF/W33
  • Spherical roller bearing

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought