Motion
BT-820-90-13

SKF
BT-820-90-13

Ball Transfer - BT Series, 88.6 mm Ball Dia., Carbon Steel Ball and Zinc Plated Housing Ball Material
MI ITEM #08487881
MFR #BT-820-90-13
Price$2,418.02/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
BT-820-90-13

Ball Transfer - BT Series, 88.6 mm Ball Dia., Carbon Steel Ball and Zinc Plated Housing Ball Material
MI ITEM #08487881
MFR #BT-820-90-13

Mfr description
BT 820-90-13
  • Carbon Steel Ball and Zinc Plated Housing Fixing Clip or pressed interference fit High Load, Can be dismantled for cleaning
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,418.02/each

Specifications

Dimensions

  • Ball Diameter
    88.6 mm
  • Weight
    24.25 lb

Details

  • Ball Material
    Carbon Steel Ball and Zinc Plated Housing
  • Mounting
    Fixing Clip or pressed interference fit
  • Series
    BT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)