Motion
BT-7154-15

SKF
BT-7154-15

Ball Transfer - BT Series, 38.1 mm Ball Dia., All Stainless Steel Ball Material
Mi Item #08487882
MFR #BT-7154-15
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
BT-7154-15

Ball Transfer - BT Series, 38.1 mm Ball Dia., All Stainless Steel Ball Material
Mi Item #08487882
MFR #BT-7154-15

Mfr description
BT 7154-15
  • All Stainless Steel Height Adjustable Threaded Studd M20 Thread - 40mm length
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Ball Diameter
    38.1 mm
  • Stud Length
    40 mm
  • Thread Size
    M20
  • Weight
    2.51 lb

Details

  • Ball Material
    All Stainless Steel
  • Mounting
    Height Adjustable Threaded Studd
  • Series
    BT
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)