Motion
DL-24-16

SKF
DL-24-16

DL 24-16
MI ITEM #08487884
MFR #DL-24-16
Your Price$191.64/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
DL-24-16

DL 24-16
MI ITEM #08487884
MFR #DL-24-16

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$191.64/each(List $220.38)

Overview

Mfr description
DL 24-16
  • Stainless Steel Ball and Black Oxide Coated Housing Tolerance ring for interference fitting Greater Shock Loading Protection / Self Levelling

Specifications

  • Ball Diameter
    12.7 mm
  • Series
    DL
  • Ball Material
    Stainless Steel Ball and Black Oxide Coated Housing
  • Mounting
    Tolerance ring for interference fitting
  • Weight
    0.16 lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text