Motion
BT-1001-13-50

SKF
BT-1001-13-50

Ball Transfer - BT Series, 25.4 mm Ball Dia., Carbon Steel Ball and Zinc Plated Housing Ball Material
Mi Item #08487885
MFR #BT-1001-13-50
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
BT-1001-13-50

Ball Transfer - BT Series, 25.4 mm Ball Dia., Carbon Steel Ball and Zinc Plated Housing Ball Material
Mi Item #08487885
MFR #BT-1001-13-50

Mfr description
BT 1001-13-50
  • Carbon Steel Ball and Zinc Plated Housing Height Adjustable Threaded Studd M8 Thread - 50mm Length
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Ball Diameter
    25.4 mm
  • Stud Length
    50 mm
  • Thread Size
    M8
  • Weight
    0.57 lb

Details

  • Ball Material
    Carbon Steel Ball and Zinc Plated Housing
  • Mounting
    Height Adjustable Threaded Studd
  • Series
    BT
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)