Motion
23030-2CS5K/VT143

SKF
23030-2CS5K/VT143

Spherical Roller Bearing - 150 mm ID, 225 mm OD, 56 mm Width, Tapered 1:12 Bore, Sealed, CN
Mi Item #08487893
MFR #23030-2CS5K/VT143
Price$2,641.86/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
23030-2CS5K/VT143

Spherical Roller Bearing - 150 mm ID, 225 mm OD, 56 mm Width, Tapered 1:12 Bore, Sealed, CN
Mi Item #08487893
MFR #23030-2CS5K/VT143

Mfr description
23030-2CS5K/VT143
  • Spherical Roller Bearing, Tapered bore 1:12, Steel cage, C0, 2 Seals
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,641.86/each

Specifications

Dimensions

  • Bore Diameter  
    150 mm
  • Fillet Radius
    2 mm
  • Outside Diameter  
    225 mm
  • Overall Width  
    56 mm
  • Weight
    16.2 lbs

Details

  • ABEC
    ABEC 1
  • Bearing Material
    Bearing steel
  • Bore Type
    Tapered 1:12
  • Cage Material
    Bearing Steel
  • Cage Type
    Sheet metal
  • Closure Type
    Sealed
  • Coating Material
    None
  • Description
    Spherical Roller Bearing, Tapered bore 1:12, Steel cage, C0, 2 Seals
  • Finish Coating
    None
  • Internal Clearance
    CN
  • Locating
    None
  • Lubrication
    Grease
  • Lubrication Hole Type
    Hole and groove
  • Lubrication Type
    Hole and groove
  • Manufacturer Upc Number
    7316574276639
  • Max Rpm
    670 rpm
  • Maximum Speed
    670 rpm
  • Number Of Rows
    2
  • Product Type
    Spherical Roller Bearings
  • Roller Material
    Bearing steel
  • Rolling Element
    Spherical
  • Row Type Fill Slot
    2
  • Series
    230
  • UPC_NO
    7316574276639
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)