Motion
305701 C-2RS1

SKF
305701 C-2RS1

Spindle & Precision Machine Tool Angular Contact Bearing - 12 mm Bore, 35 mm OD, 15.9 mm Width, 30 ° Contact, Double Sealed
Mi Item #08487914
MFR #305701 C-2RS1
Price$135.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
305701 C-2RS1

Spindle & Precision Machine Tool Angular Contact Bearing - 12 mm Bore, 35 mm OD, 15.9 mm Width, 30 ° Contact, Double Sealed
Mi Item #08487914
MFR #305701 C-2RS1

Mfr description
305701 C-2RS1
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$135.93/each

Specifications

Dimensions

  • Bore Diameter  
    12 mm
  • Contact Angle  
    30 °
  • Inner Ring Width
    15.875 mm
  • Outside Diameter  
    35 mm
  • Overall Width  
    15.9 mm
  • Weight
    0.182 lbs

Details

  • Bearing Material
    Steel
  • Bearing Type
    Spindle & Precision Machine Tool Angular Contact Bearings
  • Bore Type
    Straight
  • Cage Material
    Polyamide
  • Closure Type
    Open
  • Description
    305701 C-2RS1
  • Duplex Type
    Single
  • Element Material
    Bearing steel
  • Manufacturer Upc Number
    7316574318803
  • Product Type
    Spindle & Precision Machine Tool Angular Contact Bearings
  • Radial Static Load Capacity
    1260
  • Row Type Fill Slot
    2
  • Seal Material
    Nitrile Rubber
  • Seal Type
    Contact Seal
  • Series
    3220
  • Snap Ring Included
    Without Snap Ring
  • Type Of Bearing
    Unmounted ball bearing
  • UPC_NO
    7316574318803
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)