Motion
71826 ACDGA/P4

SKF
71826 ACDGA/P4

130 mm Bore, 165 mm OD, 18 mm Width, 25 ° Contact, Open
MI ITEM #08487931
MFR #71826 ACDGA/P4
Price$4,100.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
71826 ACDGA/P4

130 mm Bore, 165 mm OD, 18 mm Width, 25 ° Contact, Open
MI ITEM #08487931
MFR #71826 ACDGA/P4

Mfr description
71826 ACDGA/P4
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4,100.15/each

Specifications

Dimensions

  • Bore Diameter  
    130 mm
  • Contact Angle  
    25 °
  • Inner Ring Width
    18 mm
  • Outside Diameter  
    165 mm
  • Overall Width  
    18 mm
  • Weight
    1.698 lbs

Details

  • Bearing Material
    Steel
  • Bearing Type
    Spindle & Precision Machine Tool Angular Contact Bearings
  • Bore Type
    Straight
  • Cage Material
    Phenolic
  • Closure Type
    Open
  • Description
    71826 ACDGA/P4
  • Duplex Type
    Single universal
  • Element Material
    Bearing steel
  • Internal Clearance
    Extra light preload
  • Manufacturer Upc Number
    7316574350056
  • Product Type
    Spindle & Precision Machine Tool Angular Contact Bearings
  • Radial Dynamic Load Capacity
    36.4 kN
  • Radial Static Load Capacity
    50 kN
  • Row Type Fill Slot
    1
  • Series
    71800
  • Snap Ring Included
    Without Snap Ring
  • Type Of Bearing
    Unmounted ball bearing
  • UPC_NO
    7316574350056

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)