Motion
BSA 210 CGA

SKF
BSA 210 CGA

BSA 210 CGA
Mi Item #08487934
MFR #BSA 210 CGA
Price$700.49/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
BSA 210 CGA

BSA 210 CGA
Mi Item #08487934
MFR #BSA 210 CGA

Mfr description
BSA 210 CGA
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$700.49/each

Specifications

Dimensions

  • Bore Diameter  
    50 mm
  • Outside Diameter  
    90 mm
  • Overall Width  
    20 mm

Details

  • Bore Type
    Straight
  • Product Type
    Angular Contact Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)