Motion
71807 CD/P4DGA

SKF
71807 CD/P4DGA

35 mm Bore, 47 mm OD, 14 mm Width, 15 ° Contact, Open
MI ITEM #08487940
MFR #71807 CD/P4DGA
Price$1,474.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
71807 CD/P4DGA

35 mm Bore, 47 mm OD, 14 mm Width, 15 ° Contact, Open
MI ITEM #08487940
MFR #71807 CD/P4DGA

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$1,474.20/each

Specifications

Dimensions

  • Bore Diameter  
    35 mm
  • Contact Angle  
    15 °
  • Inner Ring Width
    14 mm
  • Outside Diameter  
    47 mm
  • Overall Width  
    14 mm
  • Weight
    0.156 lbs

Details

  • Bearing Material
    Steel
  • Bearing Type
    Spindle & Precision Machine Tool Angular Contact Bearings
  • Bore Type
    Straight
  • Cage Material
    Phenolic
  • Closure Type
    Open
  • Description
    71807 CD/P4DGA
  • Duplex Type
    User defined
  • Element Material
    Bearing steel
  • Internal Clearance
    Extra light preload
  • Manufacturer Upc Number
    7316574366828
  • Product Type
    Spindle & Precision Machine Tool Angular Contact Bearings
  • Radial Dynamic Load Capacity
    7.4844 kN
  • Radial Static Load Capacity
    8.6 kN
  • Row Type Fill Slot
    2
  • Series
    71800
  • Snap Ring Included
    Without Snap Ring
  • Type Of Bearing
    Unmounted ball bearing
  • UPC_NO
    7316574366828

Overview

Mfr description
71807 CD/P4DGA

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought