Motion
71809 CD/P4DBB

SKF
71809 CD/P4DBB

45 mm Bore, 58 mm OD, 14 mm Width, 15 ° Contact, Open
MI ITEM #08487942
MFR #71809 CD/P4DBB
Price$1,612.67/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
71809 CD/P4DBB

45 mm Bore, 58 mm OD, 14 mm Width, 15 ° Contact, Open
MI ITEM #08487942
MFR #71809 CD/P4DBB

Mfr description
71809 CD/P4DBB
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,612.67/each

Specifications

Dimensions

  • Bore Diameter  
    45 mm
  • Contact Angle  
    15 °
  • Inner Ring Width
    14 mm
  • Outside Diameter  
    58 mm
  • Overall Width  
    14 mm
  • Weight
    0.247 lbs

Details

  • Bearing Material
    Steel
  • Bearing Type
    Spindle & Precision Machine Tool Angular Contact Bearings
  • Bore Type
    Straight
  • Cage Material
    Phenolic
  • Closure Type
    Open
  • Description
    71809 CD/P4DBB
  • Duplex Type
    Back-to-back
  • Element Material
    Bearing steel
  • Internal Clearance
    Light preload
  • Manufacturer Upc Number
    7316574367160
  • Product Type
    Spindle & Precision Machine Tool Angular Contact Bearings
  • Radial Dynamic Load Capacity
    7.9056 kN
  • Radial Static Load Capacity
    10.6 kN
  • Row Type Fill Slot
    2
  • Series
    71800
  • Snap Ring Included
    Without Snap Ring
  • Type Of Bearing
    Unmounted ball bearing
  • UPC_NO
    7316574367160

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)