Motion
BSA 212 CGA

SKF
BSA 212 CGA

BSA 212 CGA
MI ITEM #08487951
MFR #BSA 212 CGA
Price$719.14/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
BSA 212 CGA

BSA 212 CGA
MI ITEM #08487951
MFR #BSA 212 CGA

Mfr description
BSA 212 CGA
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$719.14/each

Specifications

Dimensions

  • Bore Diameter  
    60 mm
  • Outside Diameter  
    110 mm
  • Overall Width  
    22 mm

Details

  • Bore Type
    Straight
  • Product Type
    Angular Contact Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)