Motion
71819 ACD/P4DGB

SKF
71819 ACD/P4DGB

95 mm Bore, 120 mm OD, 26 mm Width, 25 ° Contact, Open
MI ITEM #08487972
MFR #71819 ACD/P4DGB
Price$6,287.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
71819 ACD/P4DGB

95 mm Bore, 120 mm OD, 26 mm Width, 25 ° Contact, Open
MI ITEM #08487972
MFR #71819 ACD/P4DGB

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$6,287.88/each

Specifications

Dimensions

  • Bore Diameter  
    95 mm
  • Contact Angle  
    25 °
  • Inner Ring Width
    26 mm
  • Outside Diameter  
    120 mm
  • Overall Width  
    26 mm
  • Weight
    1.493 lbs

Details

  • Bearing Material
    Steel
  • Bearing Type
    Spindle & Precision Machine Tool Angular Contact Bearings
  • Bore Type
    Straight
  • Cage Material
    Phenolic
  • Closure Type
    Open
  • Description
    71819 ACD/P4DGB
  • Duplex Type
    User defined
  • Element Material
    Bearing steel
  • Internal Clearance
    Light preload
  • Manufacturer Upc Number
    7316574456260
  • Product Type
    Spindle & Precision Machine Tool Angular Contact Bearings
  • Radial Dynamic Load Capacity
    33.696 kN
  • Radial Static Load Capacity
    51 kN
  • Row Type Fill Slot
    2
  • Series
    71800
  • Snap Ring Included
    Without Snap Ring
  • Type Of Bearing
    Unmounted ball bearing
  • UPC_NO
    7316574456260

Overview

Mfr description
71819 ACD/P4DGB

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought