Motion
87737/87111/VK9059

SKF
87737/87111/VK9059

7.3750 in Bore, 11.1250 in OD, 2.0000 in Width
Mi Item #08487975
MFR #87737/87111/VK9059
Price$2,336.06/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
87737/87111/VK9059

7.3750 in Bore, 11.1250 in OD, 2.0000 in Width
Mi Item #08487975
MFR #87737/87111/VK9059

Mfr description
87737/87111/VK9059
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,336.06/each

Specifications

Dimensions

  • Bore Diameter  
    7.3750 in
  • Outside Diameter
    11.1250 in
  • Overall Width
    2.0000 in

Details

  • Product Type
    Tapered Roller Bearing Full Assemblies
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)