Motion
BSA 208 CGB

SKF
BSA 208 CGB

Angular Contact Bearing - 40 mm Bore, 80 mm OD, 18 mm Width, Open, Without Snap Ring, 62 ° Contact Angle
Mi Item #08487988
MFR #BSA 208 CGB
Price$568.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
BSA 208 CGB

Angular Contact Bearing - 40 mm Bore, 80 mm OD, 18 mm Width, Open, Without Snap Ring, 62 ° Contact Angle
Mi Item #08487988
MFR #BSA 208 CGB

Mfr description
BSA 208 CGB
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$568.50/each

Specifications

Dimensions

  • Bore Diameter  
    40 mm
  • Contact Angle
    62 °
  • Outside Diameter  
    80 mm
  • Overall Width  
    18 mm
  • Weight
    0.92 lbs, 0.417 kg

Details

  • Ball Retainer Material
    Non-Metallic
  • Ball Screw Application
    Yes
  • Bearing Material
    Bearing steel
  • Bore Type
    Straight
  • Closure Type
    Open
  • Flush Ground
    Yes
  • Max Rpm
    7500 rpm
  • Maximum Operating RPM
    7500 rpm
  • Number Of Rows
    1
  • Product Type
    Angular Contact Bearings
  • Radial Dynamic Load Capacity
    42.5 kN, 9 554 lbf
  • Radial Static Load Capacity
    25 179 lbf, 112 kN
  • Relubricatable
    No
  • Row Type Fill Slot
    No
  • Series
    BSA 200
  • Snap Ring Included
    Without Snap Ring
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)