Motion
BTW 130 CTN9/SPW33

SKF
BTW 130 CTN9/SPW33

Ball Thrust Bearing - Double-Direction, 130 mm Bore, 200 mm OD
MI ITEM #08488002
MFR #BTW 130 CTN9/SPW33
Price$6,589.39/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
BTW 130 CTN9/SPW33

Ball Thrust Bearing - Double-Direction, 130 mm Bore, 200 mm OD
MI ITEM #08488002
MFR #BTW 130 CTN9/SPW33

Mfr description
BTW 130 CTN9/SPW33
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$6,589.39/each

Specifications

Dimensions

  • Bore Diameter  
    130 mm
  • Outside Diameter  
    200 mm
  • Weight
    16.8 lbs

Details

  • Bearing Material
    Bearing Steel
  • Coating
    Uncoated
  • Dynamic Load Capacity
    23830 lbf
  • Lubrication
    Unlubricated
  • Manufacturer Product Page
  • Product Type
    Ball Thrust Bearings
  • Series
    BTW
  • Static Load Capacity
    80931 lbf
  • Thrust Bearing Type
    Double-Direction

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)