Motion
GEZ 208 ESL-2RS

SKF
GEZ 208 ESL-2RS

GEZ 208 ESL-2RS
Mi Item #08488018
MFR #GEZ 208 ESL-2RS
Price$604.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
GEZ 208 ESL-2RS

GEZ 208 ESL-2RS
Mi Item #08488018
MFR #GEZ 208 ESL-2RS

Mfr description
GEZ 208 ESL-2RS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$604.25/each

Specifications

Dimensions

  • Bore Diameter  
    2.5000 in
  • Outside Diameter  
    3.9375 in
  • Overall Width
    2.1870 in

Details

  • Product Type
    Spherical Plain Bearings
  • Series
    GEZ
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)