1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
SKF
FBSA 212 A/QBCB
Ball Screw - 60 mm Nominal Screw Diameter
Mi Item #
08488021
MFR #
FBSA 212 A/QBCB
Price
$7,513.44
/each
Qty
Add to Cart
Previous Page
Home
Linear Motion
Acme and Ball Screw
Ball Screw Parts
SKF FBSA 212 A/QBCB
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SKF
FBSA 212 A/QBCB
Ball Screw - 60 mm Nominal Screw Diameter
Mi Item #
08488021
MFR #
FBSA 212 A/QBCB
Mfr description
FBSA 212 A/QBCB
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$7,513
.44
/each
Add to Cart
Specifications
Dimensions
Height
114 mm
Nominal Screw Diameter
60 mm
Overall Length
114 mm
Details
Measurement Standard
Metric
Help us improve this product
Provide Feedback
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items