Motion
QJ 1064 N2MA/C4

SKF
QJ 1064 N2MA/C4

Four-point Contact Bearing - 320 mm Bore, 480 mm OD, 65 mm Width, Open
MI ITEM #08488024
MFR #QJ 1064 N2MA/C4
Price$20,143.39/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
QJ 1064 N2MA/C4

Four-point Contact Bearing - 320 mm Bore, 480 mm OD, 65 mm Width, Open
MI ITEM #08488024
MFR #QJ 1064 N2MA/C4

Mfr description
QJ 1064 N2MA/C4
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$20,143.39/each

Specifications

Dimensions

  • Bore Diameter
    320 mm
  • Contact Angle
    35 °
  • Outside Diameter  
    480 mm
  • Overall Width  
    65 mm
  • Weight
    146.431 lbs

Details

  • Ball Retainer Material
    Machined Brass
  • Bearing Material
    Steel
  • Bearing Type
    Angular Contact Bearings
  • Bore Type
    Straight
  • Cage Material
    Brass
  • Closure Type
    Open
  • Description
    QJ 1064 N2MA/C4
  • Duplex Type
    Single
  • Element Material
    Bearing steel
  • Internal Clearance
    C4
  • Manufacturer Upc Number
    7316574583089
  • Product Type
    Four-Point Contact Bearings
  • Row Type Fill Slot
    1
  • Series
    QJ 1000
  • Snap Ring
    Retaining slot
  • Snap Ring Included
    Without Snap Ring
  • Type Of Bearing
    Unmounted ball bearing
  • UPC_NO
    7316574583089

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)