Overview
Mfr description
230/800 CA/W33VR634
- Spherical Roller Bearing, Cyl. bore, Open, Machined Brass cage, C0, Spec features
Specifications
- Bore TypeStraight
- Bore Diameter
- Outside Diameter
- Overall Width
- Cage TypeMachined metal
- Closure TypeOpen
- Internal ClearanceCN
- Lubrication Hole TypeHole and groove
- Cage MaterialBrass Cage
- Bearing MaterialBearing steel
- Finish CoatingNone
- Series230
- Manufacturer Upc Number7316574606542
- UPC_NO7316574606542
- LocatingNone
- Rolling ElementSpherical
- Row Type Fill Slot2
- DescriptionSpherical Roller Bearing, Cyl. bore, Open, Machined Brass cage, C0, Spec features
- ABECABEC 1
- Coating MaterialNone
- LubricationNone
- Lubrication TypeHole and groove
- Roller MaterialBearing steel
- Product TypeSpherical Roller Bearings
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data