Motion
687/672/Q

SKF
687/672/Q

4.0000 in Bore, 6.6250 in OD, 1.6250 in Width
MI ITEM #08488066
MFR #687/672/Q
Price$343.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
687/672/Q

4.0000 in Bore, 6.6250 in OD, 1.6250 in Width
MI ITEM #08488066
MFR #687/672/Q

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$343.35/each

Specifications

Dimensions

  • Bore Diameter  
    4.0000 in
  • Outside Diameter
    6.6250 in
  • Overall Width
    1.6250 in

Details

  • Product Type
    Tapered Roller Bearing Full Assemblies

Overview

Mfr description
687/672/Q

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought