Motion
7020 CD/P4ADGG46

SKF
7020 CD/P4ADGG46

100 mm Bore, 150 mm OD, 48 mm Width, 15 ° Contact, Open
MI ITEM #08488075
MFR #7020 CD/P4ADGG46
List Price$8,620.96/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
7020 CD/P4ADGG46

100 mm Bore, 150 mm OD, 48 mm Width, 15 ° Contact, Open
MI ITEM #08488075
MFR #7020 CD/P4ADGG46

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$8,620.96/each for your price

Overview

Mfr description
7020 CD/P4ADGG46

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Open
  • Contact Angle
  • Snap Ring Included
    Without Snap Ring
  • Duplex Type
    User defined
  • Internal Clearance
    Special Clearance
  • Bearing Type
    Spindle & Precision Machine Tool Angular Contact Bearings
  • Radial Dynamic Load Capacity
    134.784 kN
  • Radial Static Load Capacity
    170 kN
  • Bearing Material
    Steel
  • Row Type Fill Slot
    2
  • Cage Material
    Phenolic
  • Inner Ring Width
    48 mm
  • Series
    70
  • Element Material
    Bearing steel
  • Manufacturer Upc Number
    7316574679454
  • UPC_NO
    7316574679454
  • Description
    7020 CD/P4ADGG46
  • Type Of Bearing
    Unmounted ball bearing
  • Weight
    5.728 lbs
  • Product Type
    Spindle & Precision Machine Tool Angular Contact Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text