Motion
D/W R166-2Z

SKF
D/W R166-2Z

Radial/Deep Groove Ball Bearing - Straight Bore, 0.1875 in ID, 0.3750 in OD, 0.1250 in Width, Double Shielded, Without Snap Ring
Mi Item #08488081
MFR #D/W R166-2Z
Price$14.14/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
D/W R166-2Z

Radial/Deep Groove Ball Bearing - Straight Bore, 0.1875 in ID, 0.3750 in OD, 0.1250 in Width, Double Shielded, Without Snap Ring
Mi Item #08488081
MFR #D/W R166-2Z

Mfr description
D/W R166-2Z
  • Deep groove ball bearing
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$14.14/each

Specifications

Dimensions

  • Bore Diameter  
    0.1875 in
  • Contact Angle
    Not Applicable
  • Inner Ring Width
    3.175 mm
  • Outside Diameter  
    0.3750 in
  • Overall Width  
    0.1250 in
  • Precision Rating
    ABEC 1

Details

  • Bearing Material
    Bearing steel
  • Bearing Type
    Radial & Deep Groove Ball Bearings
  • Bore Type
    Straight
  • Cage Material
    Bearing steel
  • Cage Type
    Sheet metal
  • Closure Type
    Double Shielded
  • Description
    D/W R166-2Z
  • Element Material
    Bearing steel
  • Features & Benefits
    • Deep groove ball bearing
  • Finish Coating
    Uncoated
  • Internal Clearance
    Special Clearance
  • Long Description
    The D/W R166-2Z is a 0.1875 in bore radial deep groove ball bearing with a 0.3750 in outside diameter and 0.1250 in width, double shielded for protection.
  • Manufacturer Catalog Number
    D/W R166-2Z
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    91 lbf
  • Radial Static Load Capacity
    31 lbf
  • Seal Material
    Tinplate
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    7316574704507
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)