Motion
6322 M/C4VL2071

SKF
6322 M/C4VL2071

Radial/Deep Groove Ball Bearing - Straight Bore, 110 mm ID, 240 mm OD, 50 mm Width, Open, Without Snap Ring
Mi Item #08488087
MFR #6322 M/C4VL2071
Price$4,724.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
6322 M/C4VL2071

Radial/Deep Groove Ball Bearing - Straight Bore, 110 mm ID, 240 mm OD, 50 mm Width, Open, Without Snap Ring
Mi Item #08488087
MFR #6322 M/C4VL2071

Mfr description
6322 M/C4VL2071
  • INSOCOAT® deep groove ball bearings, with ceramic coating to prevent electrical erosion
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4,724.78/each

Specifications

Dimensions

  • Bore Diameter  
    110 mm
  • Contact Angle
    Not Applicable
  • Inner Ring Width
    50 mm
  • Outside Diameter  
    240 mm
  • Overall Width  
    50 mm
  • Precision Rating
    ABEC 1

Details

  • Bearing Material
    Bearing steel
  • Bearing Type
    Radial & Deep Groove Ball Bearings
  • Bore Type
    Straight
  • Cage Material
    Brass
  • Cage Type
    Machined metal
  • Closure Type
    Open
  • Description
    6322 M/C4VL2071
  • Element Material
    Bearing steel
  • Features & Benefits
    • INSOCOAT® deep groove ball bearings, with ceramic coating to prevent electrical erosion
  • Finish Coating
    Electrically insulated
  • Internal Clearance
    C4
  • Long Description
    The 6322 M/C4VL2071 is a 110 mm bore radial deep groove ball bearing with a 240 mm outside diameter and 50 mm width, open for industrial applications.
  • Manufacturer Catalog Number
    6322 M/C4VL2071
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    45636 lbf
  • Radial Static Load Capacity
    40466 lbf
  • Series
    63
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    7316574720569
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)