Motion
BT-515-1-15

SKF
BT-515-1-15

Ball Transfer - BT Series, 15.8 mm Ball Dia., All Stainless Steel Ball Material
Mi Item #08488100
MFR #BT-515-1-15
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
BT-515-1-15

Ball Transfer - BT Series, 15.8 mm Ball Dia., All Stainless Steel Ball Material
Mi Item #08488100
MFR #BT-515-1-15

Mfr description
BT 515-1-15
  • All Stainless Steel Flange 2 Fixing Holes Supplied with a felt woolen seal as standard
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Ball Diameter
    15.8 mm
  • Weight
    0.10 lb

Details

  • Ball Material
    All Stainless Steel
  • Mounting
    Flange 2 Fixing Holes
  • Series
    BT
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)