Motion
ECW 206

SKF
ECW 206

64.40 mm OD, Polypropylene (PP) Material
Mi Item #08488142
MFR #ECW 206
Price$9.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
ECW 206

64.40 mm OD, Polypropylene (PP) Material
Mi Item #08488142
MFR #ECW 206

Mfr description
ECW 206
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$9.75/each

Specifications

Dimensions

  • Outside Diameter  
    64.40 mm
  • Overall Width
    33.50 mm
  • Width
    1.3189 in, 33.50 mm

Details

  • Material
    Polypropylene (PP)
  • Product Type
    Bearing End Caps & Covers
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)